Iceberg Rough 'N Ready Original Stack Chair
Catalog # 10746-528
Supplier: Janitorial Supplies
Specifications
- Width:17.5"
- Color:Black
- Description:Stackable chairs, 4 per pack
- Model:10746-528
- Back Material:HDPE
- Frame Color/Finish:Silver
- Seat/Back Color:Black
- Frame Material:Steel
- Cat. No.:10746-528
- Supplier no.:ICE64117
Specifications
About this item
Blow molded polyethylene armless stack chair with tubular steel frame and extra-wide seat and back.
- Ergonomically designed for comfort with an extra-wide seat and back
- Blow molded, high-density polyethylene is dent- and scratch-resistant
- Heavy-gauge, powder-coated steel tube frame
- Non-mar feet protect floor
- Stacks up to 12 high
- Four chairs per carton
Perfect for any inside or outside application. Extra-wide seat and back are contoured for ergonomic comfort and resist dents and scratches. Tough and extremely durable, yet lightweight and easy to transport and store. These chairs will look "Good as new," for years to come. Chairs stack 12 high for compact storage. Easily wipes clean. Heavy-gauge steel tubing construction provides extreme durability. Non-mar feet protect floors. Recommended Applications: Breakroom & Hospitality; Seat/Back Color: Charcoal; Arms Included: No.