Safeguard® Antibacterial Liquid Hand Soap
Catalog # 102866-126
Supplier: Janitorial Supplies
Specifications
- Capacity:3800 ml (1 gal.)
- Description:Safeguard® antibacterial liquid hand soap, 2/carton, peach
- Cat. No.:102866-126
- For use with:Safeguard Manual Soap Dispenser PGC47436; Safeguard Touch-Free Soap Dispenser PGC47439
- Supplier no.:PGC02699
Specifications
About this item
Antibacterial soap for protecting against germs.
- Designed for safe, simple, and effective hand hygiene
- Powerful surfactant-based formula washes away dirt and removes more than 99% of bacteria from hands
- Frequent hand washing with a trusted brand like Safeguard® helps reduce bacteria which can cause cross-contamination
- Skin conditioning ingredients help prevent dry skin
- Light, pleasant scent
- Triclosan-free, contains the proven antibacterial ingredient PCMX
Soap Type: Liquid; Application: Hand. Scent: Light.