Order Entry
United States
ContactUsLinkComponent
 
Safco® Vertical Desktop Sorter, Essendant LLC MS
  10804-082
undefined
Safco® Vertical Desktop Sorter, Essendant LLC MS
  10804-082
 :  SAF9419CY

 

  • Depth:
    12"
  • Width:
    10¾"
  • Description:
    Wood desktop literature sorter, 11 sections, cherry, open front
  • Height:
    16"
  • Cat. No.:
    10804-082
  • Supplier no.:
    SAF9419CY

 

 

Vertical desktop sorter with ten shelves (removable during assembly).

  • Shelves are removable only during assembly to customize compartment size to individual preferences
  • Ten hardboard shelves form up to eleven letter-size compartments
  • Shelves support up to 15 lbs. each
  • Made of 0.5" compressed wood with laminate finish
  • Solid fiberboard back
  • Easy assembly with pre-guled dowels

Vertical desktop sorter is compact for maximum desktop organization. Shelves are removable only during assembly so you can customize the compartments. Ten hardboard shelves form up to eleven W9.5xD11 5/8xH1.25" letter-size compartments and support up to 15 lbs. each. Materials include Fiberboard; Hardboard; and Laminated Compressed Wood.