Order Entry
United States
ContactUsLinkComponent
Standard Cable Ties with DoubleLock™, GARDNER BENDER, ORS Nasco
Standard Cable Ties with DoubleLock™, GARDNER BENDER, ORS Nasco
Catalog # 300090-684
undefined
Standard Cable Ties with DoubleLock™, GARDNER BENDER, ORS Nasco
Catalog # 300090-684
Supplier Number:  623-46-315UVB

Specifications

  • Width:
    0.17"
  • Color:
    Black
  • Description:
    Cable tie
  • Length:
    14"
  • Cat. No.:
    300090-684
  • Supplier no.:
    623-46-315UVB

Specifications

About this item

Cable ties with doublelock™ design has teeth on both sides, ensuring 50% greater strength than industry standards

  • Made from durable 6/6 nylon material
  • Serviceable in temperatures ranging from 32 to 185 °F
  • 75 lbs. tensile strength

Great for bundling wire, cable, hose, ducts, and countless other applications.