Order Entry
United States
ContactUsLinkComponent
Back-up Pad for Plastic Button Style Blending, Weiler®
Back-up Pad for Plastic Button Style Blending, Weiler®
Catalog # 300010-281
undefined
Back-up Pad for Plastic Button Style Blending, Weiler®
Catalog # 300010-281
Supplier Number:  804-51551

Specifications

  • Ø:
    2"
  • Description:
    Silicone Carbide Backing Pad
  • Cat. No.:
    300010-281
  • Stem diameter:
    0.25"
  • Body material:
    Non woven fiber
  • Speed:
    25000 rpm
  • Supplier no.:
    804-51551

Specifications

About this item

Compatible with 3M Roloc™ back-up pads

Use with right angle air die grinders.