Specifications
- Method / Format:Column (silica-based)
- Prep size:Mini
- Refine target molecule:Total DNA
- Sample type:StoolWastewaterSoil
- Target molecule:DNA
- Description:Fast DNA™ Spin Kit for Soil
- Size:1 kit
- Storage Conditions:15…30° C
- Description:Fast DNA™ Spin Kit for Soil
- Cat. No.:76020-016
Specifications
About this item
The FastDNA™-50 mL SPIN Kit for Soil is designed to efficiently isolate bacterial, fungi, plant and animal genomic DNA from soil and environmental samples.
- Used for Soil, Feces, Environmental Water, Wastewater, and Sludge
- Sample volume approximately 200 µL to 50 mL; up to approximately 25 g
- DNA Enrichment
- DNase and RNase Free
The FastDNA Spin Kit for Soil is designed to isolate bacterial, fungal, plant, and animal genomic DNA from soil and other environmental samples. Soil is processed by a FastPrep® instrument and Lysing Matrix E tubes designed to efficiently lyse all microorganisms. The released DNA is purified by a silica-based spin filter method and is suitable for PCR analysis and other downstream applications. Complete lysis of all organisms, including historically difficult sources such as eubacterial spores and endospores, gram positive bacteria, yeast, algae, nematodes and fungi is achieved within seconds using a FastPrep instrument and Lysing Matrix E tubes.