Order Entry
United States
ContactUsLinkComponent
62M Series Small Diameter Clamp, Ideal®
62M Series Small Diameter Clamp, Ideal®
Catalog # 75816-198
undefined
62M Series Small Diameter Clamp, Ideal®
Catalog # 75816-198
Supplier Number:  420-62606

Specifications

  • Ø:
    0.3125 – 0.875"
  • Description:
    For tubing I.D. 0.25 – 0.4375"
  • Material:
    Stainless steel 300
  • Cat. No.:
    75816-198

Specifications

About this item

Micro-Gear clamps are tiny, tough, and precision engineered for use in such small hose applications as emission control, fuel lines, and vacuum hoses.

  • Seal with only 10 inch/pounds of screw torque
  • No spot welds needed
  • 1/4" Slotted Hex head bolt/screw type