Hook and Loop Style Back-Up Pads, Weiler®
Catalog # 300047-744
Supplier: Safety & Industrial Supplies
Specifications
- Ø:4.5"
- Description:Hook & Loop Style Back-Up Pads
- Cat. No.:300047-744
- Speed:13000 rpm
- Supplier no.:804-51569
- Thread - tpi or pitch:11
- Arbor diameter:⅝"
Specifications
About this item
Use with right angle air die grinders, and right angle grinder.