Order Entry
United States
ContactUsLinkComponent
ThermoChill III Recirculating Chiller, Thermo Scientific
ThermoChill III Recirculating Chiller, Thermo Scientific
Catalog # 76169-468
Irregular Voltage
ThermoChill III Recirculating Chiller, Thermo Scientific
Catalog # 76169-468
Supplier Number:  198132010000
Irregular Voltage

Specifications

  • Temperature Range:
    +5 to +30 °C
  • Description:
    Thermo Scientific™ ThermoChill Recirculating Chiller
  • Cat. No.:
    76169-468
  • Electrical:
    208/230 V, 60 Hz
  • Pump type:
    PD-2 (Positive displacement pump)
  • Pump Flow Rate:
    3.6 gpm at 60 psid (13.6 lpm at 4.1 bar)
  • Max. Volume:
    19.0 L (5.0 gal.)
  • Cooling Capacity:
    Up to 2,000 Watts

Specifications

About this item

Reliable liquid temperature control, with cooling capacity up to 2000 w/6830 BTU.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • RS232 or RS485 digital communications optional

Thermo Scientific™ ThermoChill Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.