Order Entry
United States
ContactUsLinkComponent
Slide Warmer with LED Display, Azer Scientific
Slide Warmer with LED Display, Azer Scientific
Catalog # 75981-540
Supplier:  VWR International
undefined
Slide Warmer with LED Display, Azer Scientific
Catalog # 75981-540
Supplier:  VWR International
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Temperature range:
    Room temperature...75 °C, ±3 °C
  • Capacity:
    66 Slides
  • Dimensions:
    25.5 x 9.75 x 4"
  • Cat. No.:
    75981-540

Specifications

About this item

This sleek, modernized slide warmer is ideal for use in histology labs.

  • 66 slide capacity
  • Features an LED temperature display
  • Anodized black surface provides helpful contrast

This slide warmer is ideal for use in the histology laboratory for slides mounted with tissue sections. The thermal heater ensures that heat is distributed evenly across the surface.