Jet Guard Safety Air Gun with Tamper-Proof Nozzle, Guardair, Simco Ion
Catalog # 300052-506
Supplier: Safety & Industrial Supplies
Specifications
- Description:Air gun with tamper-proof nozzle, 120 psi
- Cat. No.:300052-506
- W×D×H:0.94x6.5x6.44"
- Weight:0.67 lbs.
- Supplier no.:335-74S
Specifications
About this item
Venturi nozzle delivers 100% more thrust compared to conventional air guns
- Cast aluminum body
- Trigger control
- 35 cfm air consumption/flow
- 0.4 lbs. output
- 102 dB noise level
- 1/4" (FNPT) inlet size
Proprietary, protective air cone shields against "chip fly-back." Ideal for close-in applications.
Certifications: Meets OSHA Standards.