Performance Low Pressure Air/Water Hose Reel, Coxreels®, ORS Nasco
Catalog # 300000-083
Supplier: Safety & Industrial Supplies
Specifications
- Description:Air/water hose reel, 6.75"
- Cat. No.:300000-083
- Inlet size:⅜" NPT
- Supplier no.:170-P-LP-350
Specifications
About this item
Easily wraps, stores, and protects hoses to improve efficiency. Rolled edges and ribbed discs for maximum strength and protection. Multi-position locking ratchet secures hose at desired length. Factory-matched cartridge-style lubricated spring motor.
- Brass NPT swivel inlet machined from solid
- Multi-position locking ratchet secures hose at desired length
- Guide arm adjusts for wall, ceiling, or floor mounting
- Hose Length: 50'
- Hose Size: 0.375" I.D., 0.65625" O.D.