Order Entry
United States
ContactUsLinkComponent
 
Blow Guns, 600, Rubber Tip, Coilhose Pneumatics
  300087-790
undefined
Blow Guns, 600, Rubber Tip, Coilhose Pneumatics
  300087-790
 :  166-601

 

  • Description:
    Rubber Tip, Body Material: Zinc (Chrome Coated)
  • Cat. No.:
    300087-790
  • Pressure:
    150 psig
  • Weight:
    0.37 lbs.
  • Inlet size:
    ¼" NPT
  • Supplier no.:
    166-601

 

 

Thumb-lever style blowgun with an ergonomic shape.

  • Plated finish provides easy cleaning
  • Tough die-cast zinc body
  • 32 to 175 °F operating temperature range