End Mounted Dial Test Indicators, Brown and Sharpe Precision, ORS Nasco
Catalog # 300044-506
Supplier: Safety & Industrial Supplies
Specifications
- Description:Vertical Test Indicator
- Material:Carbide Tip
- Tip dimensions:0.08" Dia. x 0.5" L
- Cat. No.:300044-506
- Weight:0.78 lbs.
- Supplier no.:137-599-7037-3
Specifications
About this item
Balanced dial display with 0.0005" graduations.
- Accurate to ±0.0005"
- Measurements provided in inches
- Ball point tip
Delivery: Indicators with end mounted dials are supplied with contact points, universal dovetail mounting attachment, a contact point wrench, and a certificate of accuracy and traceability in a fitted case.