Order Entry
United States
ContactUsLinkComponent
ZING Green Safety Eco Safety Sign POSTED Private Property Hunting, Fishing, Trapping or Tresspassing For Any Purpose Is Strictly Forbidden Violaters Will Be Prosecuted, ZING Enterprises
ZING Green Safety Eco Safety Sign POSTED Private Property Hunting, Fishing, Trapping or Tresspassing For Any Purpose Is Strictly Forbidden Violaters Will Be Prosecuted, ZING Enterprises
Catalog # 76185-172
Supplier:  ZING Enterprises
   Sustainable Materials
undefined
ZING Green Safety Eco Safety Sign POSTED Private Property Hunting, Fishing, Trapping or Tresspassing For Any Purpose Is Strictly Forbidden Violaters Will Be Prosecuted, ZING Enterprises
Catalog # 76185-172
Supplier:  ZING Enterprises
Supplier Number:  20040
   Sustainable Materials

Specifications

  • Description:
    ZING Sign POSTED Private Property Hunting, Fishing, Trapping or Tresspassing For Any Purpose Is Strictly Forbidden Violaters Will Be Prosecuted, Name & Address - Owner Or Lessee
  • Length:
    11"
  • Material:
    Plastic
  • Environmentally Preferable:
    Sustainable Materials
  • Environmental Certification:
    UL Certified
  • Cat. No.:
    76185-172
  • Width:
    11"

Specifications

About this item

The sign is available in 1 size, 11 x 11", and in recycled plastic

  • UL Validated for recycled content
  • Made in USA
  • High quality

Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.

The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.