Lufkin® Hi-Viz® Orange Reel Fiberglass Tapes, Apex Tool Group
Catalog # 300062-857
Supplier: Safety & Industrial Supplies
Specifications
- Color:Orange
- Description:Hi-Vis fiberglass tape reel, yellow clad fiberglass
- Length:50 m (164 ft.)
- Cat. No.:300062-857
- Graduations:mm and cm
- Width:13 mm (0.5")
Specifications
About this item
Open four-arm frame design protects blade, and does not trap dirt in case.
- Lightweight but strong case is easy to handle and rewind
- Two-material grip is comfortable to use
- Hi-Viz® orange case is easy to find on the job site
- Folding end hook for true-zero measurements
- Yellow-clad fiberglass blade impervious to moisture
Single scale, with metric measurements.