Order Entry
United States
ContactUsLinkComponent
Proto® Drive Handles, ORS Nasco
Proto® Drive Handles, ORS Nasco
Catalog # 300027-096
undefined
Proto® Drive Handles, ORS Nasco
Catalog # 300027-096
Supplier Number:  577-5686

Specifications

  • Color:
    Polish Finish
  • Description:
    Ball Locking
  • Length:
    16"
  • Material:
    Alloy steel
  • Cat. No.:
    300027-096
  • Supplier no.:
    577-5686
  • Handle type:
    L-Handle
  • Drive size:
    0.75"

Specifications

About this item