Order Entry
United States
ContactUsLinkComponent
Azlon® Wash Bottle, Narrow Neck, Dynalon
Azlon® Wash Bottle, Narrow Neck, Dynalon
Catalog # 490016-378
Supplier:  Dynalon
undefined
Azlon® Wash Bottle, Narrow Neck, Dynalon
Catalog # 490016-378
Supplier:  Dynalon
Supplier Number:  506705-0250

Specifications

  • Cap Size:
    143 mm
  • Ø:
    60 mm
  • Capacity:
    250 ml
  • Height:
    143 mm
  • Cat. No.:
    490016-378
  • Weight:
    0.0725 lbs.
  • Supplier no.:
    506705-0250

Specifications

About this item

Traditional style wash bottles fitted with white polypropylene leak-proof closures.

Maximum temperature of LDPE is 80 °C.