Azlon® Narrow Mouth Laboratory Bottle, High Density Polyethylene
Catalog # 470159-142
Supplier: Dynalon
Specifications
- Cap Size:22 mm
- Capacity:30 ml
- Height:70 mm
- Cat. No.:470159-142
- Neck I.D.:16 mm
- Outer diameter:32 mm
- Weight:0.02 lbs.
- Supplier no.:3017150001
Specifications
About this item
Leakproof HDPE lab bottles are ideal for storage and handling of liquids or solids.
- Translucent
- Rigid
- Polypropylene closure
These HDPE narrow mouth lab bottles have excellent chemical resistance. Made with FDA approved resin for non-contaminating storage of chemicals and food grade products. Bulk packed with closures included but not attached.