Proto® Socket Drivers, with Spinner Handle, ORS Nasco
Catalog # 300025-526
Supplier: Safety & Industrial Supplies
Specifications
- Description:Ball Locking Socket Driver
- Material:Alloy steel
- Cat. No.:300025-526
- Overall length:6"
- Supplier no.:577-4769
- Handle:Spinner Handle
- Drive size:0.25"