Adhesive Vinyl Labels 'Triple Rinsed', Labelmaster
Catalog # 101378-234
Supplier: Label Master
Specifications
- Description:Preprinted adhesive labels
- Dimensions:152.4×152.4 mm (6×6")
- Material:Semi-Gloss Paper
- Cat. No.:101378-234
- Legend:Triple Rinsed
- Supplier no.:TR333
Specifications
About this item
These triple rinsed labels are used to identify containers that have been triple rinsed in accordance with EPA regulations in 40 CFR part 261.7.
- Constructed of paper
- Offer an economical alternative to vinyl
Color: White, blue and black