Order Entry
United States
ContactUsLinkComponent
 
SW® PowerChem® PC-115GR Green 5.9 mil Extended-Cuff Neoprene Exam Gloves, SW Safety Solutions
 
undefined
SW® PowerChem® PC-115GR Green 5.9 mil Extended-Cuff Neoprene Exam Gloves, SW Safety Solutions

 

  • Catalog No:
  • 76051-100
  • Model:
  • PC-115GR
  • Ambidextrous/Hand-specific:
  • Ambidextrous
  • Disposable/Reusable:
  • Disposable
  • Latex/Latex-free:
  • Latex-Free
  • Powdered/Powder-free:
  • Powder-Free
  • Finish:
  • Finger Textured
  • Cuff Style:
  • Beaded
  • Cuff Length:
  • 290 mm (11.5")
  • Cuff Thickness:
  • 4.7 mil (0.12 mm)
  • Finger Thickness:
  • 7.5 mil (0.19 mm)
  • Palm Thickness:
  • 5.9 mil (0.15 mm)
  • FDA Regulated:
  • +
  • Tensile Strength:
  • 18 MPa
  • Ultimate Elongation:
  • 750%
  • EN Norm:
  • EN ISO 21420:2020; EN 455-2000-2015
  • Food Contact Approved:
  • +
  • ASTM No.:
  • D6977-19; F1671-13; F739-12

 

Frequently Bought Together