Order Entry
United States
ContactUsLinkComponent
Proto® TorquePlus™ 11-Piece Impact Socket Sets, ORS Nasco
Proto® TorquePlus™ 11-Piece Impact Socket Sets, ORS Nasco
Catalog # 300003-124
undefined
Proto® TorquePlus™ 11-Piece Impact Socket Sets, ORS Nasco
Catalog # 300003-124
Supplier Number:  577-74102

Specifications

  • Color:
    Black Oxide Finish
  • Description:
    6-Point, Pin Locking, Box Tip
  • Material:
    Forged alloy steel
  • Size:
    0.5"; 0.5625"; 0.625"; 0.6875"; 0.75"; 0.8125"; 0.875"; 0.9375"; 1"; 1.0625"; 1.125" Openings
  • Cat. No.:
    300003-124
  • Supplier no.:
    577-74102
  • Drive size:
    0.5" Square

Specifications

About this item

Measurements provided in inches.

Ordering information: Set includes socket bar and socket clips.