Order Entry
United States
ContactUsLinkComponent
Proto® 7-Piece Metric Hex Bit Socket Set, ORS Nasco
Proto® 7-Piece Metric Hex Bit Socket Set, ORS Nasco
Catalog # 300025-852
undefined
Proto® 7-Piece Metric Hex Bit Socket Set, ORS Nasco
Catalog # 300025-852
Supplier Number:  577-4990-SMA

Specifications

  • Color:
    Nickel Chrome Finish
  • Description:
    Ball Locking, Hex Tip
  • Material:
    Forged alloy steel
  • Cat. No.:
    300025-852
  • Supplier no.:
    577-4990-SMA
  • Drive size:
    0.375" Square

Specifications

About this item

Measurements provided in metric.

  • Made of alloy steel
  • Polished chrome finish
  • Size stamped
  • Short metric hex bits for working in tight spaces
Ordering information: Set includes socket bar and socket clips. Tips sizes are 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, and 10 mm.