Proto® TorquePlus™ 19-Piece Impact Socket Sets, ORS Nasco
Catalog # 300003-126
Supplier: Safety & Industrial Supplies
Specifications
- Color:Black Oxide Finish
- Description:6-Point, Pin Locking, Box Tip
- Material:Forged alloy steel
- Size:0.375"; 0.4375"; 0.5"; 0.5625"; 0.625"; 0.6875"; 0.75"; 0.8125"; 0.875"; 0.9375"; 1"; 1.0625"; 1.125"; 1.1875"; 1.25"; 1.3125"; 1.375"; 1.4375"; 1.5" Openings
- Cat. No.:300003-126
- Supplier no.:577-74106
- Drive size:0.5" Square
Specifications
About this item
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
- Measurements provided in inches
Design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. Internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
Ordering information: Set includes (2) socket bars and socket clips.