Order Entry
United States
ContactUsLinkComponent
Proto® 10-Piece Metric Hex Bit Socket Sets, ORS Nasco
Proto® 10-Piece Metric Hex Bit Socket Sets, ORS Nasco
Catalog # 300002-994
undefined
Proto® 10-Piece Metric Hex Bit Socket Sets, ORS Nasco
Catalog # 300002-994
Supplier Number:  577-5441-MA

Specifications

  • Color:
    Nickel Chrome Finish
  • Description:
    Ball Locking, Hex Tip
  • Material:
    Forged alloy steel
  • Cat. No.:
    300002-994
  • Supplier no.:
    577-5441-MA
  • Drive size:
    0.5" Square

Specifications

About this item

Made of alloy steel, polished chrome finish.

Not for use on impact applications.

Ordering information: Set includes socket bar and socket clips. Tip sizes are 6mm, 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, and 19mm.