Order Entry
United States
ContactUsLinkComponent
Proto® TorquePlus™ Metric Power Sockets, ORS Nasco
Proto® TorquePlus™ Metric Power Sockets, ORS Nasco
Catalog # 300027-592
undefined
Proto® TorquePlus™ Metric Power Sockets, ORS Nasco
Catalog # 300027-592
Supplier Number:  577-7212MHF

Specifications

  • Color:
    Black Oxide Finish
  • Description:
    6-Point, Pin Locking
  • Length:
    28.6 mm
  • Material:
    Forged alloy steel
  • Size:
    12 mm Opening
  • Cat. No.:
    300027-592
  • Head type:
    18.2 mm (Opening Side); 18.2 mm (Drive Side)
  • Supplier no.:
    577-7212MHF
  • Drive size:
    0.375" Square

Specifications

About this item

Designed for power applications such as nut runners, multiple spindle machines, angle head nut drivers, etc.

  • Magnetic
  • Chamfered service ends
  • Concentric openings
  • Applies more torque to fastener
  • Reduces risk of fastener rounding
  • Thru hole and groove accept retaining ring and pin, when securing to power tool
  • Optimized socket wall thickness
  • For self tapping screws.