Proto® TorquePlus™ 11-Piece Deep Impact Socket Sets, ORS Nasco
Catalog # 300003-128
Supplier: Safety & Industrial Supplies
Specifications
- Color:Black Oxide Finish
- Description:6-Point, Pin Locking, Box Tip
- Material:Forged alloy steel
- Size:0.5"; 0.5625"; 0.625"; 0.6875"; 0.75"; 0.8125"; 0.875"; 0.9375"; 1"; 1.0625"; 1.125" Openings
- Cat. No.:300003-128
- Supplier no.:577-74112
- Drive size:0.5" Square
Specifications
About this item
The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- Measurements provided in inches
The TorquePlus™ design is a high-performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
Ordering information: Set includes socket bar and socket clips.