Order Entry
United States
ContactUsLinkComponent
Proto® TorquePlus™ Flex Sockets, ORS Nasco
Proto® TorquePlus™ Flex Sockets, ORS Nasco
Catalog # 300031-192
undefined
Proto® TorquePlus™ Flex Sockets, ORS Nasco
Catalog # 300031-192
Supplier Number:  577-5275A

Specifications

  • Color:
    Nickel Chrome Finish
  • Description:
    12-Point, Ball Locking, Box Tip
  • Length:
    1.9218"
  • Material:
    Forged alloy steel
  • Size:
    0.5" Opening
  • Cat. No.:
    300031-192
  • Head type:
    0.7187" W (Opening Side); 0.7187" W (Drive Side)
  • Supplier no.:
    577-5275A
  • Drive size:
    0.375" Square

Specifications

About this item

Applies more torque to fastener.

  • 65° turning angle
  • Concentric openings
  • High strength, thin wall design
  • Reduces risk of fastener rounding
  • Measurements provided in inches