Order Entry
United States
ContactUsLinkComponent
Proto® Socket Bits, 0.75" Drive, ORS Nasco
Proto® Socket Bits, 0.75" Drive, ORS Nasco
Catalog # 300023-044
undefined
Proto® Socket Bits, 0.75" Drive, ORS Nasco
Catalog # 300023-044
Supplier Number:  577-075901

Specifications

  • Color:
    Black Oxide Finish
  • Description:
    Pin Locking, 1" Hex Tip
  • Length:
    5.2031"
  • Material:
    Forged alloy steel
  • Cat. No.:
    300023-044
  • Supplier no.:
    577-075901
  • Drive size:
    0.75" Square

Specifications

About this item

Measurements provided in inches.

  • Heat-treated
  • Precision machined tip for proper screw engagement