Order Entry
United States
ContactUsLinkComponent
 
Proto® Deep Impact Sockets, 0.75", ORS Nasco
  300022-818
undefined
Proto® Deep Impact Sockets, 0.75", ORS Nasco
  300022-818
 :  577-07513SL

 

  • Color:
    Black Oxide Finish
  • Description:
    4-Point, Pin Locking, Box Tip
  • Length:
    4"
  • Material:
    Forged alloy steel
  • Size:
    0.8125" Opening
  • Cat. No.:
    300022-818
  • Head type:
    1.526" W (Opening Side); 1.526" W (Drive Side)
  • Supplier no.:
    577-07513SL
  • Drive size:
    0.75" Square

 

 

Measurements provided in inches.

  • Chamfered service ends
  • Concentric openings
  • Large clearance holes
  • Optimized socket wall thickness
  • Thru hole and groove accept retaining ring and pin, when securing to power tool