Order Entry
United States
ContactUsLinkComponent
Weiler® Foam Block Utility Scrub Brushes, ORS Nasco
Weiler® Foam Block Utility Scrub Brushes, ORS Nasco
Catalog # 300086-518
undefined
Weiler® Foam Block Utility Scrub Brushes, ORS Nasco
Catalog # 300086-518
Supplier Number:  804-79100

Specifications

  • Bristle color:
    White
  • Bristle material:
    Tampico
  • Handle material:
    Foam
  • Description:
    Foam Block
  • Total length:
    8"
  • Cat. No.:
    300086-518
  • Supplier no.:
    804-79100
  • Trim length:
    2"

Specifications

About this item

Chemical and water resistant, will not warp or crack.