SMT Stencil Wipe, Economy Grade, Large, MicroCare
Catalog # 76020-235
Supplier: MicroCare
Specifications
- Color:White
- Description:SMT Stencil Wipe, Economy Grade, Large
- Dimensions:21 x 28 cm
- Cat. No.:76020-235
- Packaging:100 Sheets/Bag
Specifications
About this item
This is a good quality stencil wipe that offers excellent cleaning at an economical price.
- SMT stencil wipe, economy quality with large size
- Smooth, white, medium absorbency
- Optimal size for cleaning large devices, like SMT stencil cleaning
It’s a large with, about 8 inches by 11", so it delivers lots of scrubbing. It is made from hydroentangled polyester and cellulose, without any glues or binders for better cleaning. The material is lighter than other choices, so it’s a better choice for less heavily contaminated surfaces. This wipe is packaged with the MicroCare reflow oven cleaner (#MCC-ROC) and the MicroCare aqueous stencil cleaner (#MCC-BGA).
Packaging: 100 sheets/bag, 6 bags/case.