General Purpose Wipe, Industrial Grade, Medium Size, MicroCare
Catalog # 76020-244
Supplier: MicroCare
Specifications
- Description:General Purpose Wipe, Industrial Grade, Medium Size
- Cat. No.:76020-244
Specifications
About this item
This is an good quality, knitted industrial wipe suitable for general cleaning applications.
- Soft, smooth, white, medium absorbency wipe
- Unwashed polyester cloth wipe in box
- Highly affordable
- 100% pure polyester, with no cellulose or glues
- Large polyester wipe in a plastic bag
This wipe is not pre-washed, so it is not quite as clean and lint-free as other choices. Quantity uncounted; sold by weight.
Packaging: Individual sheets are not counted; sold by bag; 5 lbs./2.1 k per bag; 2 bags/case.