Order Entry
United States
ContactUsLinkComponent
CUNO™ CTG-Klean System Filter Pack with MicroKlean™ RT Series Filter Cartridge
CUNO™ CTG-Klean System Filter Pack with MicroKlean™ RT Series Filter Cartridge
Catalog # 76029-345
Supplier:  3M Healthcare
undefined
CUNO™ CTG-Klean System Filter Pack with MicroKlean™ RT Series Filter Cartridge
Catalog # 76029-345
Supplier:  3M Healthcare
Supplier Number:  7010381930

Specifications

  • Micron Rating:
    25
  • Cat. No.:
    76029-345
  • Filter type:
    Depth filter
  • Model:
    7GPK3RTF16G
  • Max. operating temperature:
    71 °C (160 °F)
  • Filter material:
    PP

Specifications

About this item

CUNO™ CTG-Klean system is a totally enclosed system that uses a separate pressure vessel and disposable filter pack to isolate the product to be filtered from the housing.

  • Totally enclosed filter pack avoids handling of used filter cartridges
  • Design reduces gaskets, posts, spring and seal assemblies, and seal plates
  • Filter pack can be capped and reused
  • Rapid filter change-out reduces labor and the need for duplex systems

Micro-Klean™ RT Series Filters are all-PP depth filter cartridges offering premium features including: Consistent particle reduction efficiencies throughout the filters lifeIncreased surface area for extended filter lifelow initial pressure drop for enhanced flowhigh particle reduction efficiencies at high flow rates (flux).

This design reduces the extensive time and labor involved with filter change-outs and cleaning of conventional housings. Environmental concerns and operator exposure to product cleaning solvents are substantially reduced.