Specifications
- Ø:8.09 cm (3.1875")
- Micron Rating:0.5
- Temperature range:4.4 – 37.8 °C (40 – 100 °F)
- Capacity:7570 L (2000 gal.)
- Dimensions:38.5×8.1 cm (15–5/32×33/16")
- Height:38.49 cm (15.15")
- Length:38.49 cm (15.15")
- Cat. No.:76030-283
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:Quick change cartridge
- Model:5609223
- Inlet size:⅜" push-in
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ Aqua–Pure™ Under Sink Full Flow Water Filter System AP Easy Cyst – FF is one of several options in a complete product portfolio delivering cleaner, clearer drinking water. This under sink filtration system is NSF listed to reduce particulate, chlorine taste and odor and parasitic protozoan cysts. The system connects to the primary kitchen or bath water faucet and comes ready for installation.
- Reduces particulate, chlorine taste and odor, parasitic protozoan cysts and sediment*
- 2000 gallons/7571–liter capacity
- Connects to the primary kitchen or bathroom water faucet for full flow filtration
- Sanitary Quick Change (SQC) cartridge design helps provide fast and easy cartridge change – out with minimal effort
3M™ Aqua–Pure™ Under Sink Full Flow Water Filter System AP Easy Cyst – FF to install under the kitchen or bathroom sink and is one of several options in a complete product portfolio delivering cleaner, clearer, better tasting drinking water
To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.
3M branded water filtration products have been addressing water quality issues for over 50 years. 3M products offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M water quality improvement solutions. 3M, a household brand name, is a known leader in filtration technology recognized for innovation, trust and quality around the world.
Having clean and clear drinking water in your home is both a pleasure and a reassurance that you're giving your family the best. With a water filtration system from 3M Purification, you can provide filtered drinking water for every member of your family. From whole home water filtration to drinking water systems, look to 3M Purification to help you find the right solution.
*As tested and verified by manufacturer’s laboratory.