Order Entry
United States
ContactUsLinkComponent
3M™ Under Sink Full Flow Water Filter System 3MFF100
3M™ Under Sink Full Flow Water Filter System 3MFF100
Catalog # 76030-449
Supplier:  3M Healthcare
undefined
3M™ Under Sink Full Flow Water Filter System 3MFF100
Catalog # 76030-449
Supplier:  3M Healthcare
Supplier Number:  7000125866

Specifications

  • Ø:
    11.43 cm (4.5")
  • Flow rate:
    9.5 lpm (2.5 gpm)
  • Micron Rating:
    0.20
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Capacity:
    22710 L (6000)
  • Length:
    40.6 (16)
  • Cat. No.:
    76030-449
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Quick change cartridge
  • Model:
    5616318
  • Weight:
    1.8 kg (4 lbs.)
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Under Sink Full Flow Water Filter System 3MFF100 is one of several options in a complete product portfolio delivering cleaner, clearer drinking water. This under sink filtration system is NSF listed to reduce particulate, chlorine taste a select VOCs such as benzene, p-Dichlorobenzene and toxaphene. This system connects to the primary kitchen or bath water faucet.

  • Reduces particulate, chlorine taste and odor, parasitic protozoan cysts, lead, and select VOCs such as benzene, p-Dichlorobenzene and toxaphene
  • 6000 gallon/22712 liter capacity
  • Connects to the primary kitchen or bathroom water faucet for full flow filtration
  • Sanitary Quick Change (SQC) cartridge design helps provide fast and easy cartridge change-out with minimal effort
  • Advanced triple stage carbon-block filtration process to help provide cleaner, clearer, better tasting drinking water
  • Pleated sub-micron membrane wraps carbon block to capture larger particulate

3M™ Under Sink Full Flow Water Filter System 3MFF100 installs under the sink and is one of several options in a complete product portfolio delivering cleaner, clearer, better tasting drinking water

This system provides water filtration on demand for drinking (water, coffee, tea, baby formula) and for cooking purposes. This under sink drinking water filtration system is NSF listed to reduce particulate, chlorine taste and odor, parasitic protozoan cysts, lead, and select VOCs such as benzene, p-Dichlorobenzene and toxaphene. Our 3MFF100 also reduces sediment*. The universal system design allows for use on both chlorinated (municipal) and non-chlorinated (well water) systems.

6000 gallon/22712 liter capacity
2.5 gpm/9.5 lpm flow rate
3/8" NPT connection fittings
30 – 125 psi/ 207 – 862 kPa pressure range
40 to100 °F/4.4 to 37.8 °C temperature range

3M™ Under Sink Full Flow Water Filter System 3MFF100 includes everything needed for most installations, including: an attached mounting bracket and mounting screws and tubing. Also included in the head assembly is a built-in shut-off valve that allows for changing the Sanitary Quick Change filters without shutting off the water supply.

3M branded water filtration products have been addressing water quality issues for over 50 years. 3M products offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M water quality improvement solutions. 3M, a household brand name, is a known leader in filtration technology recognized for innovation, trust and quality around the world.
Having clean and clear drinking water in your home is both a pleasure and a reassurance that you're giving your family the best. With a water filtration system from 3M Purification, you can provide filtered drinking water for every member of your family. From whole home water filtration to drinking water systems, look to 3M Purification to help you find the right solution.

*As tested and verified by manufacturer’s laboratory.