Order Entry
United States
ContactUsLinkComponent
3M™ Aqua-Pure™ Under Sink Full Flow Water Filter System AP200
3M™ Aqua-Pure™ Under Sink Full Flow Water Filter System AP200
Catalog # 76031-633
Supplier:  3M Healthcare
undefined
3M™ Aqua-Pure™ Under Sink Full Flow Water Filter System AP200
Catalog # 76031-633
Supplier:  3M Healthcare
Supplier Number:  7000144800

Specifications

  • Ø:
    12.3 cm (4.8")
  • Flow rate:
    7.5 lpm (1.75 gpm)
  • Micron Rating:
    5
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Capacity:
    7570 L (2000 gal.)
  • Dimensions:
    24.9×12.4 cm (9–13/16×47/8")
  • Length:
    24.8 cm (9.8")
  • Cat. No.:
    76031-633
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Drop-in cartridge
  • Model:
    5528901
  • Weight:
    1.3 kg (2.8 lbs.)
  • Inlet size:
    ⅜" NPT horizontal
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Aqua–Pure™ Under Sink Full Flow Water Filter System AP200 is the good choice in water filtration delivering cleaner, clearer drinking water. This under sink filtration system is NSF listed to reduce chlorine taste and odor. This space saving, compact designed system connects to the primary kitchen or bath water faucet.

  • Reduces: Chlorine taste & odor and sediment*
  • 2000 gallon/7571 liter capacity
  • Designed with specially formulated high – adsorption activated carbon to help provide effective filtration of unwanted chlorine taste and odor
  • Connects to the primary kitchen or bathroom water faucet for full flow filtration
  • Space saving, compact design for easy installation under sink or confined spaces

3M™ Aqua–Pure™ AP200 Under Sink Full Flow Water Filter System installs under the sink and is a good choice in water filtration delivering cleaner, clearer, better tasting drinking water

This system provides water filtration on demand for drinking (water, coffee, tea, baby formula, etc.) as well as for cooking. This under sink drinking water filtration system is NSF listed to reduce chlorine taste and odor. Our AP200 also reduces sediment*. The universal system design allows for use on both chlorinated (municipal) and non – chlorinated (well water) systems.

Features include: 1.75 gpm/6.6 lpm flow rate, 3/8" NPT connection fittings, 25 – 125 psi/172 – 862 kPa pressure range, 40 – 100 °F/4.4 – 37.8 °C temperature range. The 3M™ Aqua – Pure™ Under Sink Full Flow Water Filter System AP200 includes everything needed for most installations, including: a mounting bracket and mounting screws and tubing. Changing the AP217 replacement cartridge is as easy as changing a light bulb. To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.

Ordering information: *As tested and verified by manufacturer’s laboratory.