Order Entry
United States
ContactUsLinkComponent
3M™ High Flow Series System for Steam Applications, Model SF165, 5624601
3M™ High Flow Series System for Steam Applications, Model SF165, 5624601
Catalog # 76031-694
Supplier:  3M Healthcare
undefined
3M™ High Flow Series System for Steam Applications, Model SF165, 5624601
Catalog # 76031-694
Supplier:  3M Healthcare
Supplier Number:  7000125826

Specifications

  • Ø:
    13.8 cm (5.4375")
  • Micron Rating:
    3
  • Capacity:
    132489 L (35000 gal.)
  • Height:
    45.9 cm (18.0625")
  • Cat. No.:
    76031-694
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC filtration system
  • Model:
    5624601
  • Inlet size:
    ⅜" FNPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Water Filtration Products High Flow Series System for Steam Applications featuring "I.M.P.A.C.T." Technology & Scale Inhibition provides Recipe Quality Water™ that reduces sediment*, chlorine taste and odor and scale* for boiler based steamers, combi and proofer ovens.

  • Provides consistent quality water for boiler based steamers, combi and proofer ovens by reducing sediment*, scale* and chlorine taste and odor
  • Advanced Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.“) filtration media combines a membrane with a premium activated carbon block to provide superior throughput and cartridge life
  • Reduces the ability of calcium and magnesium to form as hard scale* on heating coils which can reduce downtime and unscheduled service maintenance
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

3M™ Water Filtration Products High Flow Series System for Steam Applications featuring "I.M.P.A.C.T." Technology & Scale Inhibition is designed with scale reduction in mind

The time released scale-inhibitor reduces the ability of calcium and magnesium to precipitate as hard scale. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design – requiring no contact with the filter media during cartridge change-out.

3M™ Water Filtration Products branded replacement cartridges and filter systems offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust and quality around the world.

*Tested and verified by manufacturer's laboratory.