Specifications
- Depth:13.7 cm (5.375")
- Ø:13.7 cm (5.375")
- Micron Rating:0.20
- Width:42.9 cm (16.875")
- Capacity:264978 L (70000 gal.)
- Height:45.9 cm (18.0625")
- Cat. No.:76031-688
- Pressure range:862 kPa (125 psig)
- Filter type:SQC filtration system
- Model:5624503
- Inlet size:¾" MNPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High Flow Series System for Ice Applications, Model ICE260-S provides consistent high quality water by reducing particulate, chlorine taste and odor, cyst*, bacteria1, and scale**. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs.
- Provides consistent high quality water
- Reduces particulate, chlorine taste and odor, cyst*, and bacteria1 from incoming water
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Included shut-off valve
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- System designed for use in ice applications involving commercial cubers up to 3000 lbs. (1360.8 kg) and commercial flakers up to 4800 lbs. (2177.3 kg)
- Includes 2 replacement cartridges Model HF60-S
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Excess particulate can clog distribution tubes and solenoid valves, while excess chlorine residual can cause chlorine smell and corrosion in ice bins. Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This system includes a shut-off valve and is designed for use in ice applications involving commercial cubers up to 3000 lbs. (1360.8 kg) and commercial flakers up to 4800 lbs. (2177.3 kg)
3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.
*Based on the use of cryptosporidium parvum oocysts.
**As tested and verified by manufacturer's laboratory.
1As tested with E. Coli ATCC (11229). Tested and verified by manufacturer's laboratory.