3M™ Commercial Reverse Osmosis Scale Reduction System for Boilerless Steamers, Combi-Ovens & Flash Steamers, Model FTSM-075, 5612306
Catalog # 76030-296
Supplier: 3M Healthcare
Specifications
- Description:Water Filtration Products Commercial Reverse Osmosis Scale Reduction System FSTM-075
- Cat. No.:76030-296
- Model:5612306
Specifications
About this item
3M™ commercial reverse osmosis scale reduction system for boiler less steamers, combi–ovens and flash steamers, Model FSTM–075 produces consistent Recipe Quality Water™ for the reduction of scale and corrosion–causing minerals in flash steamer applications. The RO membrane rejects minerals that can cause scale build–up and corrosion. Permeate pump not included.
- Cartridge interconnect system allows for quick and easy cartridge change–outs. No spills, no mess
- Line pressure reverse osmosis system requires no electrical power; operates on incoming water pressure
- Stainless steel bracket design allows system to either be wall–mounted or set on a shelf
- Includes an integrated 2–gallon water storage tank
- Does not include Permeate Pump
- Designed for use with Model CFS M RO Membrane, 5598728 and Prefilter, 5570613
* Minimum 60 psi (414 kPa) feedwater pressure required.