Order Entry
United States
ContactUsLinkComponent
 
3M™ ScaleGard™ Pro Hardness Reduction Systems for Espresso Applications featuring Valve-in-Head Design, 5633201
  76028-708
3M™ ScaleGard™ Pro Hardness Reduction Systems for Espresso Applications featuring Valve-in-Head Design, 5633201
  76028-708
 :  7100039091

 

  • Ø:
    113.3 mm (4.46")
  • Flow rate:
    3.8 lpm (1.0 gpm)
  • Capacity:
    2268 L (599 gal.)
  • Dimensions:
    14.72" x 4.46"
  • Height:
    373.88 mm (14.72")
  • Length:
    373.9 mm (14.72")
  • Cat. No.:
    76028-708
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Replacement filter cartridge
  • Model:
    5633201
  • Max. operating temperature:
    37.8 °C (100 °F)

 

 

3M™ ScaleGard™ Pro Hardness Reduction Systems for Espresso Applications featuring Valve-in-Head Design, Model SGP124BN-T provides consistent quality water by reducing chlorine taste and odor. Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment. This system features a valve-in-head design.

  • Provides consistent quality water
  • Reduces chlorine taste and odor from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Valve-in-head design
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • System designed for use in espresso applications

3M™ ScaleGard™ Pro Hardness Reduction Systems for Espresso Applications featuring Valve-in-Head Design, Model SGP124BN-T provides consistent quality water by reducing chlorine taste and odor

Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment. Scale build-up has the potential to lead to increased maintenance costs and downtime. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This system features a valve-in-head design and is made for use in espresso applications.

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

 : Please note capacity in specifications is at 11 gpg hardness (180 mg/L hardness)