3M™ Backwashing Filter System for Commercial Point-of-Entry Applications, Model CFS201BWF, 5600203
Catalog # 76031-652
Supplier: 3M Healthcare
Specifications
- Depth:45.7 cm (18")
- Width:30.5 cm (12")
- Height:142 cm (56")
- Cat. No.:76031-652
- Pressure range:862 kPa
- Filter type:Backwash filter
- Model:5600203
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ backwashing filter system for commercial point–of–entry applications, Model CFS201BWF allows for the reduction of bulk sediment. Coarse filtration down to 20 micron captures particles and can help extend the life of finer filtration downstream. Choices of other media can address site specific water conditions.
- Automatic backwash system with 2 cubic feet media volume
- Coarse filtration down to 20 µm captures particles that can cause abrasion of fittings, seals and O–rings
- Control valve designed for reliable service
- Full flow bypass for ease of service and maintenance
- Time clock initiation allows backwash cycle to take place during non–peak demand
- Electrical operation is 110 V / 60 Hz (220 V / 50 Hz available upon request)
- Media ordered separately