Order Entry
United States
ContactUsLinkComponent
3M™ Drop-In Style Single Prefilter System Featuring Pressure Relief Valve & Transparent Sump, Model CFS12T, 5558902
3M™ Drop-In Style Single Prefilter System Featuring Pressure Relief Valve & Transparent Sump, Model CFS12T, 5558902
Catalog # 76030-055
Supplier:  3M Healthcare
undefined
3M™ Drop-In Style Single Prefilter System Featuring Pressure Relief Valve & Transparent Sump, Model CFS12T, 5558902
Catalog # 76030-055
Supplier:  3M Healthcare
Supplier Number:  7000001644

Specifications

  • Ø:
    11.6 cm (4.56")
  • Length:
    58.1 cm (22.9")
  • Cat. No.:
    76030-055
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    Drop-in style replacement filter
  • Model:
    5558902
  • Inlet size:
    ¾" FNPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Drop–in style single prefilter housing featuring pressure relief valve and transparent sump, Model CFS12T is designed for use with 19½" cartridges and features a non – valved head design.

  • Single transparent housing for point–of–entry applications
  • ¾" NPT connections with ½" adapters
  • Cartridges and pressure gauges sold separately