Order Entry
United States
ContactUsLinkComponent
3M™ High Flow Series Triple Manifold Assembly (3XX), 6228405, 3M
3M™ High Flow Series Triple Manifold Assembly (3XX), 6228405, 3M
Catalog # 76030-662
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Triple Manifold Assembly (3XX), 6228405, 3M
Catalog # 76030-662
Supplier:  3M Healthcare
Supplier Number:  7000001829

Specifications

  • Cat. No.:
    76030-662
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    SQC filtration system
  • Inlet size:
    ¾" MNPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series Triple Manifold Assembly (3XX) includes a single inlet port for incoming water and a single outlet port for filtered water. This product features ¾" MNPT inlet and outlet water connections.

  • Features ¾" MNPT inlet and outlet water connections
  • Parallel flow
  • Designed for use with 3M™ High Flow Series water filtration cartridges

Filter manifold assemblies provide a vehicle for appropriate water quality to equipment requiring different water characteristics for various applications. It provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine and other applications. These products are innovatively designed for ease of installation and maintenance. Most manifold models include a pressure gauge to monitor differential water pressure.