3M™ High Flow Series Scale Feeder Single Manifold Assembly (SF1XX), 6228601, 3M
76030-666
- Flow rate:12.6 lpm (3.34 gpm)
- Height:21.4 cm (8.4")
- Length:48.5 cm (19.1")
- Cat. No.:76030-666
- Pressure range:862 kPa (125 psig)
- Filter type:SQC filtration system
- Depth:13.5 cm (5.3")
- Inlet size:¾" MNPT
- Max. operating temperature:37.8 °C (100 °F)
3M™ High Flow Series Scale Feeder Single Manifold Assembly (SF1XX) is designed for use with Model HF8–S replacement cartridge.
- Single head assembly
- ¾" NPTF inlet and outlet water connections
- Designed for use with Model HF8–S replacement cartridge
Having cleaner and clearer water for your business is both a pleasure and a reassurance that you’re giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.