Specifications
- Cat. No.:76028-746
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:SQC filtration system
- Inlet size:⅜" NPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ ScaleGard™ Blend Series of Heads deliver custom water quality that you control. Simply blend in the desired level of minerals for Recipe Quality Water™. Notably, the system even remembers previous blend settings when replacing cartridges, helping to save you time.
- System remembers previous blend settings when replacing cartridges, helping to save you time
- Easy-to-operate adjustable dial for precision blending
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
- Use with 3M™ ScaleGard™ Blend Series of cartridges
3M™ ScaleGard™ Blend Series of Heads and cartridges provide hard scale and corrosion protection control, product consistency/taste and reduced maintenance and kitchen equipment downtime
Having clean and clear water for your business is both a pleasure and a reassurance that you're giving your customers the very best. With a water filtration system from 3M Purification, you can provide filtered water that will help protect your equipment and your profits. From commercial point-of-entry water filtration systems to dedicated point-of-use water filtration systems, look to 3M Purification to help you find the right solution. 3M Purification is a known leader in filtration technology recognized for innovation, trust and quality around the world.
Our Global Tradition of Innovation in Filtration Technology
For more than a century, 3M has applied innovation and technology to improve our customers' lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality and value. Our success begins with a culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost-effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine and other applications.