3M™ Valve-In-Head/Bracket Assembly, ³/₈" FNPT w/Shroud and Plug, Model VH3-NPT, 6213003, 3M
76030-645
- Cat. No.:76030-645
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:SQC filtration system
- Inlet size:⅜" NPT
- Max. operating temperature:37.8 °C (100 °F)
3M™ Water Filtration Products High Flow Series NEP Valve-In-Head (VH3) with shroud and gauge.
- ⅜" FNPT, Valve-in-head with Shroud and Gauge
- FDA CFR-21 compliant materials
- NSF Certified