Order Entry
United States
ContactUsLinkComponent
3M™ Aqua-Pure™ Under Sink Full Flow Replacement Water Filter Cartridge C-Cyst-FF
3M™ Aqua-Pure™ Under Sink Full Flow Replacement Water Filter Cartridge C-Cyst-FF
Catalog # 76030-291
Supplier:  3M Healthcare
undefined
3M™ Aqua-Pure™ Under Sink Full Flow Replacement Water Filter Cartridge C-Cyst-FF
Catalog # 76030-291
Supplier:  3M Healthcare
Supplier Number:  7100071161

Specifications

  • Ø:
    8.09 cm (3.1875")
  • Micron Rating:
    0.5
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Capacity:
    7570 L (2000 gal.)
  • Height:
    34.6 cm (13.625")
  • Length:
    34.6 cm (13.625")
  • Environmentally Preferable:
  • Cat. No.:
    76030-291
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Quick change cartridge
  • Model:
    5610428
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Aqua–Pure™ AP Easy C–Cyst–FF Under Sink Full Flow Replacement Water Filter Cartridge is one of several options in a complete product portfolio for delivering cleaner, clearer drinking water. This replacement water filter cartridge is NSF listed to reduce particulate, chlorine taste and odor and parasitic protozoan cysts.

  • Reduces: Particulate, Chlorine taste & odor, Parasitic Protozoan Cysts and Sediment*
  • Sanitary Quick Change (SQC) cartridge design helps provide fast & easy cartridge change–out with minimal effort
  • For use with the AP Easy Cyst–FF under sink water filtration system
  • 2000 gallon/7571–liter capacity

Our 3M™ Aqua–Pure™ AP Easy C–Cyst–FF Under Sink Full Flow Replacement Water Filter Cartridge is for use with the AP Easy Cyst–FF system which installs under the kitchen or bathroom sink and is one of several options in a complete product portfolio delivering cleaner, clearer, better tasting drinking water

The AP Easy Cyst–FF system and AP Easy C–Cyst–FF replacement cartridge provide water filtration on demand for drinking (water, coffee, tea, baby formula, etc.) and for cooking purposes. This AP Easy C–Cyst–FF under sink full flow replacement water filter cartridge is NSF listed to reduce particulate, chlorine taste and odor and parasitic protozoan cysts. Our 3M™ Aqua–Pure™ AP Easy C–Cyst–FF replacement cartridge also reduces sediment*. The universal system design allows for use on both chlorinated (municipal) and non–chlorinated (well water) systems. This C–Cyst–FF cartridge is for use with the AP Easy Cyst–FF water filtration system.

Features include: 1.5 gpm/5.7 lpm flow rate, 25 to 120 psi/172 to 827 kPa pressure range, 4.4 to 37.8 °C (40 – 100 °F) temperature range.

Ordering information: * As tested and verified by manufacturer's laboratory.