3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS110-C20, 5621201
Catalog # 76030-489
Supplier: 3M Healthcare
Specifications
- Ø:6.4 cm (2.5")
- Micron Rating:5
- Length:50.8 cm (20")
- Cat. No.:76030-489
- Pressure range:862 kPa
- Filter type:Drop-in style replacement filter
- Model:5621201
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ CUNO legacy drop–in style replacement cartridge, model CFS110–C20, when used in a drop–in style filtration housing, provides consistent quality water by reducing particulate.
- 20" drop–in style replacement cartridge
- Provides consistent quality water
- Reduces particulate from incoming water
- For use in drop–in style competitive housings
Certifications: *As tested and verified by manufacturer's laboratory.